Motion
30297
SoftFinish Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Ergonomic Handle, Round Blade Shape, Corrosion-Resistant, 12 Piece Set
MI ITEM #04796297
MFR #30297
Price$156.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Ergonomic Handle, Round Blade Shape, Corrosion-Resistant, 12 Piece Set
MI ITEM #04796297
MFR #30297

Mfr description
30297 WIHA 12 PC. SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.70/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Phillips mm, 150 Slotted mm, 175 Slotted mm, 200 Slotted mm, 25 Phillips mm, 25 Slotted mm, 60 Phillips mm, 80 Phillips mm
  • Tip Sizes
    #0 (Phillips), #1 (Phillips), #2 (Phillips), #3 (Phillips), 10 Slotted mm, 3 (Slotted) mm, 4 (Slotted) mm, 5.5 (Slotted) mm, 6.5 (Slotted) mm, 8 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    12
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705302973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)