Motion
18385
ProFlex Kneeling Mat or Pad - 28 in Length, 16 in Width, 1 in Thickness, Nitrile Material, Black Color
MI ITEM #04796299
MFR #18385
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Kneeling Mat or Pad - 28 in Length, 16 in Width, 1 in Thickness, Nitrile Material, Black Color
MI ITEM #04796299
MFR #18385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.65/each

Specifications

Details

  • Color
    Black
  • Description
    385 Black Large Kneeling Pad
  • Includes
    1 Kneeling Pad
  • Product Line
    ProFlex
  • Series
    Kneeling Pads
  • UPC_NO
    720476183853

Overview

Mfr description
385 LARGE KNEELING PAD, BLACK,
  • The ProFlex® 385 Large Kneeling Pad is built with a beveled safety edge and provides cushioning comfort and knee protection for static kneeling situations on larger work surfaces. This kneeling mat is made with thick nitrile rubber (NBR) closed cell foam which will keep its shape over time and won™t absorb liquids. The durable closed-cell foam is non-conductive, resistant to petroleum and silicone-free. A built-in convenient handle allows for easy transport and hanging storage making it the perfect knee cushion for work on the jobsite, in the garage, the garden or at home. This large kneeling pad is designed for kneeling on cold surfaces, hard steel, concrete, grating, gravel and wet surfaces. Great for anyone looking for comfortable knee support without having to strap on work knee pads. Also great as a garden kneeler or for work around the house. Helps protect against common knee injuries on the job by supporting knees and joints.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought