Overview
Mfr description
V114-6LOU VALVE, SOL, BASE MT (DC)
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.
Specifications
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure145 psi
- Operating MediumAir
- Wiring TypeLead Wire
- SeriesSY100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data