Motion
KBDG5V533C80NTM1PH7H1

VICKERS BY DANFOSS
KBDG5V533C80NTM1PH7H1

02-353909 Directional Control Valve - Pilot Actuation, 4-Way, D05 Valve, 21 gpm Max Flow, 24 V dc Coil
MI ITEM #04796418
MFR #KBDG5V533C80NTM1PH7H1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V533C80NTM1PH7H1

02-353909 Directional Control Valve - Pilot Actuation, 4-Way, D05 Valve, 21 gpm Max Flow, 24 V dc Coil
MI ITEM #04796418
MFR #KBDG5V533C80NTM1PH7H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBDG5V-5-33C80N-T-M1-PH7-H1-10

Specifications

  • Actuation
    Pilot
  • Valve Size
    D05
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    4500 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (Bleed A & B to T)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    7-Pin Connector With Plug
  • Design Number
    53
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    32 °F
  • Overall Height
    187.6 mm
  • Overall Width
    117 mm
  • Overall Length
    238 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought