1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
TTA50LP
PTFE Tape - 1/2 in Wide, 260 in Long, 4 mil, Color: Yellow
Mi Item #
04796545
MFR #
TTA50LP
Price
$2.88
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
DIXON VALVE & COUPLING CO TTA50LP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
TTA50LP
PTFE Tape - 1/2 in Wide, 260 in Long, 4 mil, Color: Yellow
Mi Item #
04796545
MFR #
TTA50LP
Mfr description
TTA50LP 1/2"X 260" YELLOW TEFLON TA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.88
/each
Add to Cart
Specifications
Dimensions
Length
260 in
Thickness
4 mil
Width
1/2 in
Details
Application
LP Gas
Color
Yellow
Operating Temperature Range
Maximum of +500 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items