Motion
VFL400X300
VFL400X300 Vinylflow® 4.094 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
MI ITEM #04796547
MFR #VFL400X300
Your Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFL400X300 Vinylflow® 4.094 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
MI ITEM #04796547
MFR #VFL400X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.72/each(List $3.75)

Overview

Mfr description
VFL400 4" VINYLFOW HOSE 300'
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. "EZ" Design - An easy to handle, lightweight hose for general purpose applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    Vinylflow® EZ-Lite™ PVC Layflat Water Discharge Hoses
  • Hose Type
    General Open End Water Discharge
  • Nominal Hose Inner Diameter
  • Working Pressure
    60 psi
  • Additional Details
    A general purpose PVC water discharge hose.
  • ManufacturerName (description attribute)
    Kuriyama
  • Application
    Agriculture, Construction, Equipment Rental
  • Hose Covering Material
    Homogeneous PVC
  • Color
    Blue
  • Typical Applications
    Agriculture, Construction, Equipment Rental
  • Manufacturer Upc Number
    822353145913
  • UPC_NO
    822353145913
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought