Motion
76490
Clean Room Cleaning Wipe - Treated, Polypropylene, Pouch Container Type
Mi Item #04796654
MFR #76490
Price$148.76/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room Cleaning Wipe - Treated, Polypropylene, Pouch Container Type
Mi Item #04796654
MFR #76490

Mfr description
76490 KIMTECH PURE W4 PRE-SATURATED STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.76/cs

Specifications

Dimensions

  • Wipe Length
    11 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Clean Room
  • Color
    White
  • Treated Or Dry
    Treated
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)