Motion
21272
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
Mi Item #04796657
MFR #21272
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
Mi Item #04796657
MFR #21272

Mfr description
21272 KLEENEX NATURALS FACIAL TISSUE
  • Kleenex is the world’s number one face tissue brand, trusted by more consumers than any other; Naturals features a mix of virgin recycled fiber
  • The Kleenex brand face tissue has a 90-year history of excellence and high performance
  • The low-alert dispenser keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you’ll know it’s time to replace the box)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Tissue Length
    7.8 in
  • Tissue Width
    8.3 in

Details

  • Box Type
    Upright Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, FSC
  • Number Of Containers Per Pack
    36
  • Number of Tissues
    95
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)