Motion
21271
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
Mi Item #04796658
MFR #21271
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
Mi Item #04796658
MFR #21271

Mfr description
21271 KLEENEX FACIAL TISSUE
  • Each white Kleenex tissue is 8.4 x 8.2", 2-ply, absorbent, soft and strong
  • The Kleenex brand face tissue has an 80 year history of excellence and high performance
  • The low-alert dispenser keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you'll know it's time to replace the box)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Tissue Length
    7.8 in
  • Tissue Width
    8.3 in

Details

  • Box Type
    Upright Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    FSC
  • Number Of Containers Per Pack
    36
  • Number of Tissues
    95
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)