1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
21200
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
MI ITEM #
04796659
MFR #
21200
Price
$13.41
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Facial Tissues
KIMBERLY CLARK 21200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
21200
Kleenex® Facial Tissue - Upright Box, White, 2 Ply, Number of Tissues 95
MI ITEM #
04796659
MFR #
21200
Mfr description
21200 KLEENEX FACIAL TISSUE
Kleenex is the world's number one face tissue brand, trusted by more consumers than any other
The Kleenex brand face tissue has an 80 year history of excellence and high performance
The low-alert dispenser keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you'll know it's time to replace the box)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.41
/each
Add to Cart
Specifications
Dimensions
Tissue Length
7.8 in
Tissue Width
8.3 in
Details
Box Type
Upright Box
Color
White
Meets Industry Standards By
FSC
Number Of Containers Per Pack
12
Number of Tissues
95
Ply
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items