Motion
09924
Folded Towel Dispenser - Stainless Steel Color, 10.4 in Wide, 6.1 in High, 5.4 in Depth
MI ITEM #04796673
MFR #09924
Your Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - Stainless Steel Color, 10.4 in Wide, 6.1 in High, 5.4 in Depth
MI ITEM #04796673
MFR #09924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.55/each(List $69.44)

Overview

Mfr description
09924 KLEENEX BOX TOWEL COVER

Specifications

  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01701, 11268
  • Dispenser Color Finish
    Stainless Steel
  • Depth
    5.4 in
  • Height
    6.1 in
  • Width
    10.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text