Motion
01807
Scott® Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
Mi Item #04796674
MFR #01807
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
Mi Item #04796674
MFR #01807

Mfr description
01807 SCOTT 100% RECYCLED FIBER MULTI-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Towel Length
    9-2/5 in
  • Towel Width
    9-1/5 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    Multi-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)