Specifications
Dimensions
- Towel Length10-1/2 in
- Towel Width9 in
Details
- ColorWhite
- Meets Industry Standards ByEPA
- Plain Or PatternPlain
- Ply1
- Roll Or SheetsSheets
- Total Number Of Towels1260
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)