Overview
Mfr description
04442 KLEENEX SLIMFOLD TOWELS
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleMulti-Fold
- ColorWhite
- Ply1
- Towel Length11-3/5 in
- Total Number Of Towels2160
- Towel Width7-1/2 in
- Plain Or PatternPlain
- Includes Recycled FibersIncludes Recycled Fibers
- Meets Industry Standards ByEPA, EcoLogo, FSC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data