Motion
12456
Cottonelle Toilet Paper Roll - Roll, Standard with Core, White, 1 Ply
Mi Item #04796684
MFR #12456
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cottonelle Toilet Paper Roll - Roll, Standard with Core, White, 1 Ply
Mi Item #04796684
MFR #12456

Mfr description
12456 KLEENEX COTTONELLE ULTRA SOFT BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Sheet Length
    4 in
  • Sheet Width
    4.2 in

Details

  • Color
    White
  • For Use With
    09021
  • Number of Rolls
    48
  • Number Of Sheets Per Roll
    165
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)