Motion
13217
Scott® Paper Towel Roll - 2 Ply, 4 in Width, 4 in Towel Length, 80 Rolls, White Color
Mi Item #04796685
MFR #13217
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 2 Ply, 4 in Width, 4 in Towel Length, 80 Rolls, White Color
Mi Item #04796685
MFR #13217

Mfr description
13217 SCOTT 100% RF STANDARD ROLL BATH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Towel Length
    4 in
  • Towel Width
    4 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC, Green Seal
  • Number of Rolls
    80
  • Paper Towel Roll Type
    Standard
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    40480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)