Motion
75190
Scott® Shop Towels Pop-Up Box - Dry, Double Recrepe (DRC), Box Container Type, Number of Wipes: 200
Mi Item #04796689
MFR #75190
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Shop Towels Pop-Up Box - Dry, Double Recrepe (DRC), Box Container Type, Number of Wipes: 200
Mi Item #04796689
MFR #75190

Mfr description
75190 SCOTT SHOP TOWELS
  • These multi-purpose shop towels are designed for cleaning up grease, liquids, oils and spills in automotive repair shops and garages
  • These shop towels are ultra-strong, durable and work well even when they’re wet
  • Using disposable shop towels (as an alternative to laundered cloth towels) better protects you from lead exposure ; Use them for changing oil, refilling fluids and general automotive maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Wipe Length
    12.0000 in
  • Wipe Width
    9.0000 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    Blue
  • Container Type
    Box
  • Manufacturer Upc Number
    054000751905
  • Material
    Double Recrepe (DRC)
  • Number of Wipes
    200
  • Treated Or Dry
    Dry
  • Wipe Material
    Double Recrepe (DRC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)