Motion
11430
Hand Sanitizer Dispenser - Freestanding, Black, 1200 ml
MI ITEM #04796796
MFR #11430
List Price$227.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Freestanding, Black, 1200 ml
MI ITEM #04796796
MFR #11430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.25/each for your price

Overview

Mfr description
11430 ELECTRONIC CASSETTE DISPENSER FLOO

Specifications

  • Product Types
    Hand Sanitizer
  • Mounting Style
    Freestanding
  • Dispenser Color Finish
    Black
  • Dispenser Capacity
    1200 ml
  • Height
    57.4 in
  • Depth
    1 in
  • Width
    17.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought