Motion
50574
Disposable Exam Gloves - X-Small Size, Nitrile, Smooth Surface, Powder-Free, Blue Color
MI ITEM #04797159
MFR #50574
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Exam Gloves - X-Small Size, Nitrile, Smooth Surface, Powder-Free, Blue Color
MI ITEM #04797159
MFR #50574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50574 KIMBERLY-CLARK BLUE NITRILE EXAM

Specifications

  • Glove Size
    X-Small
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Color
    Blue
  • Length
  • Application
    Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text