Motion
54186

ANSELL
54186

KleenGuard* G10 Comfort Plus* (54186) - S Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
Mi Item #04797162
MFR #54186
Price$28.91/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
54186

KleenGuard* G10 Comfort Plus* (54186) - S Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
Mi Item #04797162
MFR #54186

Mfr description
54186 KLEENGUARD G10 COMFORT PLUS S
  • KleenGuard™ G10 Comfort Plus™ Gloves have a 4.0 mil finger thickness and are powder-free, ambidextrous, have a beaded cuff for easy donning, and are not made with natural rubber latex
  • These gloves meet a 2.5 AQL
  • KleenGuard™ G10 Comfort Plus™ blue nitrile gloves meet U.S. FDA regulations for materials used in food contact applications, enable workers to feel the shape and texture of objects, and offer an advanced formulation that delivers superior strength and tactile sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.91/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    10.09 in
  • Thickness
    4 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    KleenGuard™ G10 Comfort Plus™ 4 mil nitrile gloves enable workers to feel the shape and texture of objects, offer an advanced formulation that delivers superior strength and tactile sensitivity, and are recyclable via Kimberly-Clark Professional's Thrive™ program.
  • FDA Approved
    yes
  • Fda Approved For Food Contact
    yes
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    54186
  • Manufacturer Upc Number
    036000541861
  • Material
    nitrile
  • Package Quantity
    1000
  • Powder Style
    powder-free
  • Product Line
    KleenGuard* G10 Comfort Plus*
  • Product Types
    gloves
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    036000541861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)