Motion
50706

ANSELL
50706

Sterling Disposable Exam Glove - Small Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
Mi Item #04797164
MFR #50706
Price$74.24/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
50706

Sterling Disposable Exam Glove - Small Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
Mi Item #04797164
MFR #50706

Mfr description
50706 KIMTECH STERLING NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.24/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    9-1/2 in
  • Thickness
    3.1 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Gray
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Sterling"
  • Product Types
    Exam Glove
  • Standards Met
    NFPA 1999:2008
  • Surface Finish
    Textured
  • UPC_NO
    0130680651507069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)