Motion
50709

ANSELL
50709

Sterling Disposable Exam Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
MI ITEM #04797167
MFR #50709
Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
50709

Sterling Disposable Exam Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
MI ITEM #04797167
MFR #50709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.79/each

Specifications

Dimensions

  • Finger Thickness
    4.4 mil
  • Glove Size
    XL
  • Length  
    9-1/2 in
  • Thickness
    3.1 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Gray
  • Cuff Type
    Beaded
  • Description Keyword
    Exam Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    50709
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Sterling"
  • Product Types
    Glove
  • Standards Met
    NFPA 1999:2008
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    0130680651507090

Overview

Mfr description
50709 KIMTECH STERLING NITRILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought