Motion
11821

ANSELL
11821

Kimtech Pure* G3 Disposable Cleanroom Gloves - X-Small, 6 Size, Nitrile, Textured Surface, 4.0 mil Thick, Gray Color
MI ITEM #04797171
MFR #11821
List Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11821

Kimtech Pure* G3 Disposable Cleanroom Gloves - X-Small, 6 Size, Nitrile, Textured Surface, 4.0 mil Thick, Gray Color
MI ITEM #04797171
MFR #11821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.17/each for your price

Overview

Mfr description
11821 KIMTECH PURE G3 STERILE STERLING

Specifications

  • Glove Size
    6, X-Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G3"
  • Thickness
    4.0 mil
  • Color
    Gray
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Hand-Specific Pair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text