Motion
11825

ANSELL
11825

Kimtech Pure* G3 Disposable Cleanroom Gloves - Medium, 8 Size, Nitrile, Textured Surface, 4.0 mil Thick, Gray Color
MI ITEM #04797175
MFR #11825
List Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11825

Kimtech Pure* G3 Disposable Cleanroom Gloves - Medium, 8 Size, Nitrile, Textured Surface, 4.0 mil Thick, Gray Color
MI ITEM #04797175
MFR #11825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.17/each for your price

Overview

Mfr description
11825 KIMTECH PURE G3 STERILE STERLING

Specifications

  • Glove Size
    8, Medium
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Kimtech Pure* G3"
  • Thickness
    4.0 mil
  • Color
    Gray
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Hand-Specific Pair
  • Standards Met
    ASTM D 6319
  • UPC_NO
    10036000118251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text