Motion
11827

ANSELL
11827

Kimtech Pure* G3 Disposable Cleanroom Glove - Large, 9 Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Gray Color
MI ITEM #04797177
MFR #11827
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11827

Kimtech Pure* G3 Disposable Cleanroom Glove - Large, 9 Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Gray Color
MI ITEM #04797177
MFR #11827

Mfr description
11827 KIMTECH PURE G3 STERILE STERLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    9, Large
  • Length  
    12 in
  • Thickness
    4.0 mil

Details

  • Application
    Clean Room
  • Branding
    Branded
  • Color
    Gray
  • Cuff Type
    Beaded
  • Description Keyword
    Sterile
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Cleanroom
  • Hand Type
    Hand-Specific Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    11827
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Kimtech Pure* G3"
  • Product Types
    Glove
  • Standards Met
    ASTM D 6319
  • Sterile Gloves
    Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10036000118275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)