Motion
61004

ANSELL
61004

Kimtech Pure* G5 Disposable Cleanroom Glove - XL Size, Co-Polymer, Smooth Surface, Powder-Free, 3.9 mil Thick, Transparent Color
MI ITEM #04797188
MFR #61004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
61004

Kimtech Pure* G5 Disposable Cleanroom Glove - XL Size, Co-Polymer, Smooth Surface, Powder-Free, 3.9 mil Thick, Transparent Color
MI ITEM #04797188
MFR #61004

Mfr description
61004 KIMTECH PURE G5 CO-POLYMER GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Finger Thickness
    3.2 mil
  • Glove Size
    XL
  • Length  
    12 in
  • Palm Thickness - Imperial
    3.2 mil
  • Thickness
    3.9 mil

Details

  • Application
    Clean Room
  • Branding
    Branded
  • Color
    Transparent
  • Cuff Type
    Beaded
  • Description Keyword
    Ambidextrous
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    61004
  • Material
    Co-Polymer
  • Powder Style
    Powder-Free
  • Product Line
    "Kimtech Pure* G5"
  • Product Types
    Glove
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 5250, ASTM D 573
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)