Motion
62990

ANSELL
62990

Kimtech Pure* G3 NXT* Disposable Cleanroom Gloves - X-Small Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04797189
MFR #62990
Your Price$68.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
62990

Kimtech Pure* G3 NXT* Disposable Cleanroom Gloves - X-Small Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04797189
MFR #62990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.22/each(List $78.45)

Overview

Mfr description
62990 KIMTECH PURE G3 NXT NITRILE GLOV

Specifications

  • Glove Size
    X-Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G3 NXT*"
  • Thickness
    5.1 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, IEST-RP-CC005
  • UPC_NO
    0130680651629907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text