Motion
99234
Kimtech Pure* G3 Sterling* Disposable Gloves - X-Small Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick
MI ITEM #04797200
MFR #99234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Pure* G3 Sterling* Disposable Gloves - X-Small Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick
MI ITEM #04797200
MFR #99234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99234 KIMTECH PURE G3 STERLING NITRILE

Specifications

  • Glove Size
    X-Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Kimtech Pure* G3 Sterling*"
  • Thickness
    4 mil
  • Color
    White
  • Length
  • Application
    Medical/Exam Grade
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    CE 0120, EN 374-1, EN 374-2, EN 420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text