Motion
56860
Kimtech Pure* G5 Disposable Cleanroom Gloves - Medium Size, Nitrile, Textured Surface, 5.1 mil Thick, Blue Color
MI ITEM #04797227
MFR #56860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Pure* G5 Disposable Cleanroom Gloves - Medium Size, Nitrile, Textured Surface, 5.1 mil Thick, Blue Color
MI ITEM #04797227
MFR #56860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56860 KIMTECH PURE G5 BLUE NITRILE GLOV

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G5"
  • Thickness
    5.1 mil
  • Color
    Blue
  • Length
  • Application
    Clean Room
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3578, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text