Motion
56861
Kimtech Pure* G5 Disposable Cleanroom Gloves - Large Size, Blue Color
Mi Item #04797229
MFR #56861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Pure* G5 Disposable Cleanroom Gloves - Large Size, Blue Color
Mi Item #04797229
MFR #56861

Mfr description
56861 KIMTECH PURE G5 BLUE NITRILE GLOV
  • Packaged in a Class 100
  • Cleanroom AQL level of 1.5 for pin holes Bisque finish - easy to doStatic dissipative in use
  • Beaded cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    10 in

Details

  • Application
    Clean Room
  • Color
    Blue
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Line
    "Kimtech Pure* G5"
  • Sterile Gloves
    Non-Sterile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)