Motion
56882

ANSELL
56882

Kimtech Pure* G3 Disposable Cleanroom Glove - Medium Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04797234
MFR #56882
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56882

Kimtech Pure* G3 Disposable Cleanroom Glove - Medium Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04797234
MFR #56882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.05/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12 in
  • Thickness
    5.1 mil

Details

  • Application
    Clean Room
  • Color
    White
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Nitrile
  • Product Line
    "Kimtech Pure* G3"
  • Product Types
    Non-Sterile Cleanroom Glove
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, IEST-RP-CC005
  • Surface Finish
    Textured
  • UPC_NO
    0130680651568824

Overview

Mfr description
56882 KIMTECH PURE G3 WHITE NITRILE M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought