Motion
56827

ANSELL
56827

Kimtech Pure* G3 Disposable Cleanroom Glove (hand-specific) - XS or Size 6 Size, Latex, Textured Surface, 7.9 mil Thick, Natural Color
Mi Item #04797247
MFR #56827
Price$145.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56827

Kimtech Pure* G3 Disposable Cleanroom Glove (hand-specific) - XS or Size 6 Size, Latex, Textured Surface, 7.9 mil Thick, Natural Color
Mi Item #04797247
MFR #56827

Mfr description
56827 KIMTECH PURE G3 LATEX GLOVES (FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.39/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    12 in
  • Thickness
    7.9 mil

Details

  • Application
    Clean Room
  • Color
    Natural
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Latex
  • Product Line
    "Kimtech Pure* G3"
  • Product Types
    Glove
  • Standards Met
    ASTM D 3577, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, IEST-RP-CC005
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    0130680651568275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)