Motion
56829

ANSELL
56829

Kimtech Pure* G3 Disposable Cleanroom Gloves (Hand-Specific) - Small, 7 Size, Latex, Textured Surface, 7.9 mil Thick, Natural Color
MI ITEM #04797249
MFR #56829
Your Price$121.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56829

Kimtech Pure* G3 Disposable Cleanroom Gloves (Hand-Specific) - Small, 7 Size, Latex, Textured Surface, 7.9 mil Thick, Natural Color
MI ITEM #04797249
MFR #56829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.16/each(List $145.39)

Overview

Mfr description
56829 KIMTECH PURE G3 LATEX GLOVES (FOR

Specifications

  • Glove Size
    7, Small
  • Material
    Latex
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G3"
  • Thickness
    7.9 mil
  • Color
    Natural
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Standards Met
    ASTM D 3577, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, IEST-RP-CC005
  • UPC_NO
    0130680651568299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text