Motion
56811
Kimtech Pure* G5 Disposable Cleanroom Gloves - Large Size, Latex, Textured Surface, 7.1 mil Thick, Natural Color
Mi Item #04797261
MFR #56811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Pure* G5 Disposable Cleanroom Gloves - Large Size, Latex, Textured Surface, 7.1 mil Thick, Natural Color
Mi Item #04797261
MFR #56811

Mfr description
56811 KIMTECH PURE G5 LATEX GLOVES (FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    7.1 mil

Details

  • Application
    Clean Room
  • Color
    Natural
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Latex
  • Product Line
    "Kimtech Pure* G5"
  • Standards Met
    ASTM D 3578, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)