Motion
56812
Kimtech Pure* G5 Disposable Cleanroom Gloves - X-Large Size, Latex, Textured Surface, 7.1 mil Thick, Natural Color
MI ITEM #04797264
MFR #56812
List Price$56.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Pure* G5 Disposable Cleanroom Gloves - X-Large Size, Latex, Textured Surface, 7.1 mil Thick, Natural Color
MI ITEM #04797264
MFR #56812

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.86/each for your price

Overview

Mfr description
56812 KIMTECH PURE G5 LATEX GLOVES (FOR

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G5"
  • Thickness
    7.1 mil
  • Color
    Natural
  • Length
  • Application
    Clean Room
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3578, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • UPC_NO
    0130680651568121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought