Overview
Mfr description
EARPLUGS - H10 DISPOSABLE NRR 31 CORDED
Specifications
- Attachment TypeCorded
- DisposableYes
- Noise Reduction Rating Nrr31 dB
- Insertion MethodRoll Down
- Plug ShapeTaper End
- Plug MaterialFoam
- Product LineH10
- SizeUniversal
- Metal Detector GradeMetal-Detectable Plug
- UPC_NO626053602642
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data