Motion
13822
JACKSON SAFETY H20 Metal Detectable Reusable Earplugs - Corded (box)
Mi Item #04797270
MFR #13822
Price$118.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY H20 Metal Detectable Reusable Earplugs - Corded (box)
Mi Item #04797270
MFR #13822

Mfr description
EARPLUGS - H20 REUSABLE NRR 26 CORDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.11/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    26 dB
  • Plug Shape
    Triple-Flange
  • Product Line
    H20
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    626053602659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)