Specifications
Details
- Band PositionOver Head
- Cup ColorOrange
- Cup MaterialThermoplastic
- Design FeaturesDielectric
- Noise Reduction Rating Nrr22 dB
- UPC_NO626053602819
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)