Overview
Mfr description
EARMUFFS RED NRR 25 CAP/SLOT MOUNT
Specifications
- Band PositionOver Head
- Noise Reduction Rating Nrr25 dB
- Design FeaturesDielectric
- Cup ColorRed
- Cup MaterialThermoplastic
- UPC_NO626053602727
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data