Overview
Mfr description
EARMUFFS BLACK NRR 27 CAP/SLOT MOUNT
Specifications
- Band PositionOver Head
- Noise Reduction Rating Nrr27 dB
- Design FeaturesDielectric
- Cup ColorBlack
- Cup MaterialThermoplastic
- UPC_NO626053602734
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data