Overview
Mfr description
EARPLUGS - H20 REUSABLE, NRR 26
- Washable
- Ridged stem for better grip for insertion and removal
- Three soft flanges collapse to conform to ear canal
- Individually packaged for hygienic storage
- Universal size
- Compliant to ANSI S3.19-1974
- Priced per box
Specifications
- Attachment TypeUncorded
- Noise Reduction Rating Nrr26 dB
- Insertion MethodPush-In Stem
- Plug ShapeTriple-Flange
- Product LineH20
- SizeUniversal
- Standards MetANSI S3.19-1974
- UPC_NO626053602789
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data