Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr26 dB
- Plug ShapeTriple-Flange
- Product LineH20
- Standards MetANSI S3.19-1974
- UPC_NO626053602796
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)