Overview
Mfr description
EARPLUGS - H10 DISPOSABLE, NRR 31
Specifications
- TypeEarplug Refill Box
- Earplug Capacity500 Pairs
- Earplugs Included Or NotEarplugs Included
- Product LineH10
- Noise Reduction Rating Nrr31 dB
- Plug ShapeBell
- Insertion MethodRoll Down
- Plug ColorOrange
- Plug MaterialFoam
- Standards MetANSI S3.19-1974
- UPC_NO626053602741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data