Overview
Mfr description
EARPLUG DISPENSER - H10 MOUNT/STAND
Specifications
- TypeDispenser Base
- Earplug Capacity500 Pairs
- Earplugs Included Or NotNot Included
- Product LineH10
- Mount TypeTabletop, Wall
- Dispenser ColorBlack/Transparent
- Dispensing MethodHinged Top
- UPC_NO626053602758
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data