Motion
67210
Uncorded Earplugs - Uncorded, Yes, 31 dB
MI ITEM #04797292
MFR #67210
Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncorded Earplugs - Uncorded, Yes, 31 dB
MI ITEM #04797292
MFR #67210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.47/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    31 dB
  • Plug Material
    Foam
  • Plug Shape
    Taper End
  • Product Line
    H10
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    626053602765

Overview

Mfr description
EARPLUGS - H10 DISPOSABLE, NRR 31
  • Soft roll-down foam
  • Smooth bullet shaped for easy insertion
  • Ultra-smooth exterior for comfort
  • Individually packaged
  • Universal size
  • Compliant to ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought