Motion
62467

ANSELL
62467

62467
MI ITEM #04797302
MFR #62467
List Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
62467

62467
MI ITEM #04797302
MFR #62467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.36/each for your price

Overview

Mfr description
62467 KIMTECH PURE M3 STERILE FACE MASK

Specifications

  • Fastening Method
    Tie-On
  • Shape
    Pleated
  • Color
    White
  • Tie Direction
    Vertical
  • Breathability
    1.98
  • Bacterial Filtration Efficiency Bfe
    94 %
  • Particulate Filtration Eff Pfe
    89 %
  • Standards Met
    ASTM, MIL
  • Material
    Polyethylene
  • UPC_NO
    0130680651624674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text