Motion
62470

ANSELL
62470

62470
MI ITEM #04797303
MFR #62470
List Price$41.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
62470

62470
MI ITEM #04797303
MFR #62470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.82/each for your price

Overview

Mfr description
62470 KIMTECH PURE M3 STERILE FACE MASK

Specifications

  • Fastening Method
    Elastic Band
  • Shape
    Pleated
  • Color
    White
  • Tie Direction
    Vertical
  • Breathability
    2.12
  • Bacterial Filtration Efficiency Bfe
    94 %
  • Particulate Filtration Eff Pfe
    86 %
  • Standards Met
    ASTM, MIL
  • Material
    Polyethylene
  • UPC_NO
    0130680651624704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text