Overview
Mfr description
62692 KIMTECH PURE M5 MASK PLEAT-STYLE
Specifications
- Fastening MethodElastic Band
- ShapePleated
- ColorBlue
- Particulate Filtration Eff Pfe99 %
- Standards MetISO
- MaterialPolyester
- UPC_NO0130680651626920
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data