Overview
Mfr description
62742 KIMTECH PURE M5 MASK (FORMERLY VO
Specifications
- Fastening MethodTie-On
- ShapePleated
- ColorBlue
- Particulate Filtration Eff Pfe99 %
- Standards MetISO
- MaterialPolyester
- UPC_NO0130680651627422
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data