Overview
Mfr description
HEAD GEAR MODEL K RATCHET (BULK)
- Black polycarbonate material
- Spark deflector
- Soft, absorbent wraparound foam cushioned sweatband gently hugs the natural shape of the head
- Meets ANSI Z87.1 standard
- Faceshield sold separately
Specifications
- TypeHeadgear
- Adjustment TypeRatcheting
- Product LineHDG10
- MaterialPolycarbonate
- ColorBlack
- Approval Listing RegulationsANSI Z87, CSA Z94.3
- UPC_NO626053602161
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data